This product requires certification to purchase.

1.28 gpf Elongated Toilet with Left Hand Trip Lever and Tank Cover Lock in Black Black

KOHLER

Wellworth® 1.28 gpf Elongated Toilet with Left Hand Trip Lever and Tank Cover Lock in Black Black

  • Fast #
  • Part #KOH3998-T-7
  • Item #7189065
  • Manufacturer Part #3998-T-7
3.3 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® 1.28 gpf Elongated Toilet with Left Hand Trip Lever and Tank Cover Lock in Black Black

  • Fast #
  • Part #KOH3998-T-7
  • Item #7189065
  • Manufacturer Part #3998-T-7
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Material: Vitreous china
  • Class Five® flushing system
  • Includes left-hand polished chrome trip lever
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"
  • Rough-in size: 12"
  • Less seat and supply
  • Floor mount and floor outlet
  • Tank cover locks included
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
29-1/4 in
Length
30 in
Toilet Rough-In
12 in
Width
18 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Wellworth®
Color Finish Category
Blacks
Color Finish Name
Black Black
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
650531970060