This product requires certification to purchase.

1.28 gpf Elongated Toilet with Right-Hand Trip Lever in White

KOHLER

Wellworth® 1.28 gpf Elongated Toilet with Right-Hand Trip Lever in White

  • Fast #
  • Part #KOH3998-RA-0
  • Item #7188591
  • Manufacturer Part #3998-RA-0
3.6 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® 1.28 gpf Elongated Toilet with Right-Hand Trip Lever in White

  • Fast #
  • Part #KOH3998-RA-0
  • Item #7188591
  • Manufacturer Part #3998-RA-0
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Material: Vitreous china
  • Regular height elongated bowl
  • Class Five® flushing system
  • Rough-in size: 12"
  • Seat and supply line not included
  • Floor mount and floor outlet
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
29-1/4 in
Length
30 in
Toilet Rough-In
12 in
Width
18 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Wellworth®
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Type
Two Piece
Trip Lever Location
Right-Hand
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
650531944368