This product requires certification to purchase.

1.28 gpf Round Front Toilet with Right-Hand Trip Lever, Tank Liner and Tank Cover Lock in White with 14 in. Rough-In

KOHLER

Wellworth® 1.28 gpf Round Front Toilet with Right-Hand Trip Lever, Tank Liner and Tank Cover Lock in White with 14 in. Rough-In

  • Fast #
  • Part #KOH3947-RZ-0
  • Item #7188468
  • Manufacturer Part #3947-RZ-0
3.9 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® 1.28 gpf Round Front Toilet with Right-Hand Trip Lever, Tank Liner and Tank Cover Lock in White with 14 in. Rough-In

  • Fast #
  • Part #KOH3947-RZ-0
  • Item #7188468
  • Manufacturer Part #3947-RZ-0
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

This product includes

Product Description
  • Material: Vitreous china
  • Regular height round-front bowl
  • Class Five® flushing system
  • Rough-in size: 14"
  • Seat and supply line not included
  • Combination consists of the K-4841-RZ tank and the K-4197 bowl
  • Coordinates with other products in the Wellworth® collection
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
28-3/4 in
Length
29-5/8 in
Toilet Rough-In
14 in
Width
18-1/4 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Round
Collection
Wellworth®
Color Finish Category
Whites
Color Finish Name
White
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Type
Two Piece
Trip Lever Location
Right-Hand
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
650531975607