This product requires certification to purchase.

1.6 gpf Round Two Piece Toilet in Biscuit

KOHLER

Wellworth® 1.6 gpf Round Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH3987-96
  • Item #7188736
  • Manufacturer Part #3987-96
4.7 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® 1.6 gpf Round Two Piece Toilet in Biscuit

  • Fast #
  • Part #KOH3987-96
  • Item #7188736
  • Manufacturer Part #3987-96
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Two-piece toilet
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Left-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Rough-in size: 12"
  • Requires Certification
Dimensions & Measurements
Bowl Height Range
14-15 in
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
29-1/4 in
Length
27-3/4 in
Toilet Bowl Height
14-1/2 in
Toilet Rough-In
12 in
Width
18 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Round
Collection
Wellworth®
Color Finish Category
Neutrals
Color Finish Name
Biscuit
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
UPC
650531946836