Wellworth® 1.28 gpf Elongated Two Piece Toilet in White

Part #K3949-RZ-0  |  Item #4117268  |  Manufacturer Part #3949-RZ-0

$512.40 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Includes right-hand polished chrome trip lever
  • Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
  • Includes tank locks
  • Combination consists of the Kohler® K-4841-RZ tank and Kohler® K-4199 bowl

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Wellworth®

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

Handle Material: Polished Chrome

Handle Type: Trip Lever

Height: 30-3/4 in

IAPMO Listed: No

Length: 31-5/8 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Installation: Floor Mount

Toilet Type: Two Piece

Width: 18-1/4 in