1.28 gpf Toilet Tank in Almond with Left-Hand Trip Lever
Wellworth® 1.28 gpf Toilet Tank in Almond with Left-Hand Trip Lever
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes standard left-hand trip lever
- Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
- Flow rate: 1.28 gpf
- Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3999-UT Highline® toilet
- Coordinates with other products in the Wellworth® collection
- Supply line not included
- Includes tank locks
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- Kohler® K4199-47 Toilet Bowl
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Trip Lever
- Height:
- 13-15/16 in
- IAPMO Listed -:
- No
- Length:
- 10-9/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 18-5/16 in