DESCRIPTION

  • Flow rate: 1.28 gpf
  • Includes right-hand trip lever
  • Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
  • Includes tank locks
  • Supply line not included
  • Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3999-RZ Highline® toilet
  • Coordinates with other products in the Wellworth® collection

Kohler Wellworth® 1.28 gpf Toilet Tank in White with Right-Hand Trip Lever

K4467-RZ-0

Manufacturer Part #: 4467-RZ-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K4199-0 Toilet Bowl
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-15/16 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Toilet Urinal Outlet
Floor
Trip Lever Location
Right-Hand
Type
K4467-RZ-0
WaterSense Labeled
Yes
Width
18 in

Print

DOCUMENTS

Frequently Purchased Together

+
+
+