Kohler

Wellworth® 1.28 gpf Toilet Tank in White

Part #K4841-U  |  Manufacturer Part #4841-U-0

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.28 gpf
  • Includes standard left-hand trip lever
  • Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
  • Supply line not included
  • Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3999-U Highline® toilet
  • Coordinates with other products in the Wellworth® collection

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: Kohler® K4199-0 Toilet Bowl

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.2

Collection: Wellworth®

Dual Flush: No

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Handle Type: Trip Lever

Height: 13-15/16 in

IAPMO Listed: No

MA Approved: No

Tank Only - FEI: Yes

Toilet Type: Tank, Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: No

Width: 18-5/16 in

Frequently Purchased Together

+
+
+

Price for bundle

$0