DESCRIPTION

  • Flow rate: 1.28 gpf
  • Includes right-hand trip lever
  • Supply line not included
  • Combines with the Kohler® K-80020 bowl to create a complete Kohler® K-76301-RA Highline® concealed trapway toilet

Kohler Wellworth® 1.28 gpf Toilet Tank in White

K5311-RA-0

Manufacturer Part #: 5311-RA-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K80020-0 Toilet Bowl
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Dual Flush
No
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Material
Polished Chrome
Handle Type
Trip Lever
Height
13-15/16 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Right-Hand
Trip Lever Placement
Side
WaterSense Labeled
No
Width
18 in

Print

DOCUMENTS

Frequently Purchased Together

+
+
+