DESCRIPTION

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Right-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
  • Fully glazed trapway: 2-1/8"
  • Coordinates with other products in the Wellworth® collection
  • Combination consists of the Kohler® K-4198 bowl and Kohler® K-4458-RA tank

Kohler Wellworth® 1.6 gpf Elongated Toilet in White

K3988-RA-0

Manufacturer Part #: 3988-RA-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
29-1/4 in
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Rough-In
12 in
Toilet Type
Two Piece
Trip Lever Location
Right-Hand
WaterSense Labeled
Yes
Width
18 in

Print

DOCUMENTS

Frequently Purchased Together

+
+
+