Wellworth® 1.6 gpf Toilet Tank in Dune

Part #K4468-NY  |  Item #4157604  |  Manufacturer Part #4468-NY

Color/Finish: Dune

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Vitreous china
  • Flow rate: 1.6 gpf
  • Class Five® flushing system
  • Supply line not included
  • Includes polished chrome trip lever

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: Yes

Bowl Only - FEI: No

Brand Model Compatibility: K-4197, K-4198 and K-4199 Toilet Bowls

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Collection: Wellworth®

Color Finish: Dune

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Handle Type: Trip Lever

Height: 13-15/16 in

IAPMO Listed: No

Length: 8-5/8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Toilet Tank

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

WaterSense Labeled: No

Width: 18-3/16 in