3-5/32 in. Left Hand Trip Lever Kit in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Wellworth® 3-5/32 in. Left Hand Trip Lever Kit in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth® 3-5/32 in. Left Hand Trip Lever Kit in Vibrant Brushed Nickel

  • Fast #
  • Part #K9386-L-BN
  • Item #3346821
  • Manufacturer Part #9386-L-BN
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with the Wellworth® two-piece toilet
  • Metal construction
  • Left hand
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

Collection:
Wellworth®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Handle Type:
Lever
Length:
3-5/32 in