Elongated Toilet Bowl in Almond
Wellworth® Elongated Toilet Bowl in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seat not included
- Combines with the Kohler® K-4645 tank to create a complete Kohler® K-3505 Wellworth® toilet
- Elongated bowl offers added room and comfort
- Coordinates with other products in the Wellworth® collection
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- K-4645 Tank
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Height:
- 15-1/8 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 15-1/8 in
- Toilet Bowl Length:
- 29-1/4 in
- Toilet Bowl Width:
- 15-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- WaterSense Labeled:
- No