Elongated Toilet Bowl in Biscuit

This product has been replaced by

KOHLER Biscuit Elongated Toilet Bowl
KOHLER Elongated Toilet Bowl in Biscuit
Manufacturer Part #96053-96
You last purchased this on
 
KOHLER

Wellworth® Elongated Toilet Bowl in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Biscuit Elongated Toilet Bowl
KOHLER Elongated Toilet Bowl in Biscuit
Manufacturer Part #96053-96
KOHLER

Wellworth® Elongated Toilet Bowl in Biscuit

  • Fast #
  • Part #K4406-96
  • Item #3145254
  • Manufacturer Part #4406-96
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top spud: 1-1/2"
  • Elongated bowl
  • The Wellworth® flushometer bowl features a new touchless™ 1.6 or 1.28 gpf flushometer with Tripoint™ technology that delivers accurate and reliable flushing performance across a multitude of water pressures
  • This product can help a building earn water efficiency points in the LEED Green Building Rating System™, see specification sheet for water use data
  • Rough-in: 10" or 12"
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
28-1/4 in
Toilet Bowl Width:
14-7/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
WaterSense Labeled:
No