KOHLER
Wellworth® Highline® Left-Hand Trip Lever in Vintage Nickel
Part #K9379-VNT | Item #5168870 | Manufacturer Part #9379-VNT
Product Details
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- For use with the following Wellworth® and highline two-piece toilets: Kohler® K-3999, Kohler® K-3979 Kohler® K-3889, Kohler® K-3949, Kohler® K-3998, Kohler® K-3978, Kohler® K-3948, Kohler® K-3997, Kohler® K-3977 and Kohler® K-3947
- Coordinates with other products in the Wellworth® collection
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Adjustable: No
BAA Compliant: No
Brand Model Compatibility: K-3999, K-3979, K-3889, K-3949, K-3998, K-3978, K-3948, K-3997, K-3977 and K-3947 Two-piece Toilets
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: Wellworth® Highline®
Color Finish: Vintage Nickel
Color Finish Category: Nickel Tones
Depth: 9/16 in
Handle Material: Metal
Handle Type: Trip Lever
Height: 9/16 in
IAPMO Listed: No
Length: 3-1/4 in
Material: Metal
Trip Lever Location: Left-Hand
Type: Trip Lever Handle
WaterSense Labeled: No
Width: 9/16 in