DESCRIPTION

  • For use with the Wellworth and Highline two-piece toilets
  • Can be used for left-hand and right-hand tank configurations
  • Metal construction

Kohler Wellworth® Highline® Trip Lever in Almond

K9379-47

Manufacturer Part #: 9379-47

Color/Finish

Almond

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Brand Model Compatibility
Kohler K-3575 Wellworth and K-3713 Highline Two-piece Toilets
CSA Certified
CSA B125.1, CSA B651
Collection
Wellworth® Highline®
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Number of Handles
Single Handle
Width
9/16 in

Print