Trip Lever in Vibrant Brushed Moderne Brass
Wellworth® Highline® Trip Lever in Vibrant Brushed Moderne Brass
Frequently Purchased Together
Product Details
- Coordinates with other products in the Wellworth collection
- Premium metal construction for durability
- For use with the following Wellworth and Highline two-piece toilets: K-3999, K-3979 K-3889, K-3949, K-3998, K-3978, K-3948, K-3997, K-3977 and K-3947
- KOHLER finishes resist corrosion and tarnish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Brand Model Compatibility:
- K-3999, K-3979 K-3889, K-3949, K-3998, K-3978, K-3948, K-3997, K-3977, K-3947
- Collection:
- Wellworth® Highline®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Handle Type:
- Trip Lever
- Height:
- 9/16 in
- Length:
- 3-1/4 in
- Material:
- Metal
- Origin:
- Domestic
- Width:
- 1-1/4 in