Left-Hand Trip Lever in Oil Rubbed Bronze
Wellworth® Left-Hand Trip Lever in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- Left-hand trip lever
- For use with Wellworth® classic toilets
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-3998 Classic Toilets
- CARB OTC LEED Compliant:
- No
- Collection:
- Wellworth®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Left Hand Trip Lever
- IAPMO Listed -:
- No
- Length:
- 3-3/16 in
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 13/16 in