Left Hand Trip Single Lever Handle in Brushed Chrome

You last purchased this on
 
KOHLER

Wellworth® Left Hand Trip Single Lever Handle in Brushed Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth® Left Hand Trip Single Lever Handle in Brushed Chrome

  • Fast #
  • Part #K9386-L-G
  • Item #3346864
  • Manufacturer Part #9386-L-G
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with the Wellworth® two-piece toilet
  • Metal construction
  • Left hand
  • Kohler® finishes resist corrosion and tarnishing
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Kohler K-3611 Highline Classic Toilet and K-3574 and K-3576 Wellworth Classic Toilets
CARB OTC LEED Compliant:
No
Collection:
Wellworth®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Handle Type:
Lever
IAPMO Listed -:
No
Length:
3-5/32 in
NSF Certified:
No
Number of Handles:
Single Handle