DESCRIPTION

  • Coordinates with other products in the Wellworth® collection
  • For use with the following Wellworth® and highline two-piece toilets: Kohler® K-3999, Kohler® K-3979 Kohler® K-3889, Kohler® K-3949, Kohler® K-3998, Kohler® K-3978, Kohler® K-3948, Kohler® K-3997, Kohler® K-3977 and Kohler® K-3947
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

Kohler Wellworth® Left or Right Hand Trip Lever White

K9379-0

Manufacturer Part #: 9379-0

Color/Finish

White

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K-3999, K-3979 K-3889, K-3949, K-3998, K-3978, K-3948, K-3997, K-3977 and K-3947 Wellworth® and Highline® Two-Piece Toilets
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Depth
9/16 in
GSA Approved
No
Handle Type
Trip Lever
Height
9/16 in
IAPMO Listed
No
Length
3-1/4 in
Material
Metal
WaterSense Labeled
No
Width
1-1/4 in

Print

DOCUMENTS