DESCRIPTION

  • Center faucet holes: 4"
  • Combines with the Kohler® K-2019 pedestal to create the Kohler® K-2293-4 Wellworth® pedestal sink
  • Coordinates with other products in the Wellworth® collection
  • DryLock™ system saves installation time and helps prevent water leakage

Kohler Wellworth® Pedestal Bathroom Sink in White

K2296-4-0

Manufacturer Part #: 2296-4-0

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Wellworth®
Depth
9 in
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
9 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Oval
Sink Bowl Size
20 in x 12 in x 5 in
Sink Installation Type
Pedestal
Sink Material
Vitreous China
Sink Size Range
20 in - 25 in
Type
K2296-4-0
Vessel Only - FEI
Yes
Width
18-1/4 in

Print