Wellworth® Pedestal Vessel in Ice™ Grey

Part #K2296-8-95  |  Item #1320587  |  Manufacturer Part #2296-8-95

Call for Pricing

Color/Finish: Ice™ Grey

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Pairing a strong contemporary design with functional performance, the Wellworth sink is a perennial favorite for the bath

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

Brand Model Compatibility: K-2019 Pedestal

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Wellworth®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 22-1/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 22-1/4 in x 18-1/4 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Oval

Sink Bowl Size: 20 in x 12 in x 5 in

Sink Depth: 9 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 18-1/4 in