Round Toilet Bowl in Almond
Wellworth® Round Toilet Bowl in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Seat not included
- Combines with the Kohler® K-4468 tank to create a complete Kohler® K-3977 Wellworth® toilet
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Round-in-square design with integrated flat work surface
- Coordinates with other products in the Wellworth® collection
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 14-1/2 in
- Toilet Bowl Length:
- 26-3/4 in
- Toilet Bowl Width:
- 15-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No