Wellworth® Round Toilet Bowl in White

Part #K4299-0  |  Item #3599069  |  Manufacturer Part #4299-0

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Combines with K-4632 Wellworth® toilet tank to create K-3576 Wellworth® round-front toilet with 12" rough-in installation
  • Coordinated with a Wellworth® toilet tank and its durable construction ensures years of reliability
  • Features the extraordinary power of Class Five® flushing technology
  • This round-front toilet offers added comfort to all users
  • Engineered for performance and designed for style
  • Wellworth® toilets have been an American benchmark for innovation and performance for over 65 years

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Height Range: 14-15 in

Bowl Only - FEI: Yes

Bowl Shape: Round

Brand Model Compatibility: Kohler® K-3576 Wellworth® Toilet

CARB OTC LEED Compliant: No

Collection: Wellworth®

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 14-1/2 in

Toilet Bowl Length: 27-7/16 in

Toilet Bowl Width: 15-1/2 in

Toilet Type: [Two Piece, Bowl]

Toilet Urinal Outlet: Floor

WaterSense Labeled: No