Trip Lever in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Wellworth® Trip Lever in Vibrant Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wellworth® Trip Lever in Vibrant Brushed Nickel

  • Fast #
  • Part #K1069723-BN
  • Item #3467182
  • Manufacturer Part #1069723-BN
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Brand Model Compatibility:
K-3577 1.28 gpf Two-piece Round-Front Toilet
CARB OTC LEED Compliant:
No
Collection:
Wellworth®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Handle Type:
Trip Lever
IAPMO Listed -:
No
Product Type:
Lever Kit
WaterSense Labeled:
No