Pedestal Sink Basein Almond
Wellworth® Pedestal Sink Basein Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with other products in the Wellworth® collection
- With overflow
- Combines with the Kohler® K-2296 basin to create the Kohler® K-2293 Wellworth® pedestal sink
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Brand Model Compatibility:
- K-2296
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- GSA Approved:
- No
- Height:
- 27 in
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Sink Pedestal
- Sink Installation Type:
- Pedestal Sink Base
- Vessel Only:
- No
- WaterSense Labeled:
- No