This product requires certification to purchase.

WESTIN ARCH SHOWER COLUMN BUNDLE WITH SHOWER BAR ASSEMBLY / RAINCAN SHOWERHEAD / & ACCESSORY KIT

KOHLER

WESTIN ARCH SHOWER COLUMN BUNDLE WITH SHOWER BAR ASSEMBLY / RAINCAN SHOWERHEAD / & ACCESSORY KIT

  • Fast #
  • Part #K45208-Y-CP
  • Item #11703729
  • Manufacturer Part #45208-Y-CP
3.5 out of 5 Customer Rating
Brand image
KOHLER

WESTIN ARCH SHOWER COLUMN BUNDLE WITH SHOWER BAR ASSEMBLY / RAINCAN SHOWERHEAD / & ACCESSORY KIT

  • Fast #
  • Part #K45208-Y-CP
  • Item #11703729
  • Manufacturer Part #45208-Y-CP
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This 2.5 gpm shower column kit converts a single-outlet showerhead into a two-outlet custom showering experience with rainhead and handshower functionality. The beam-style column includes a slidebar bracket for easy height and angle adjustments to the handshower. This kit is designed to accommodate a wide array of shower configurations without altering in-wall plumbing, making it suitable for both remodels and new construction.
  • Featuring a uniquely integrated rainhead and handshower combination
  • Single-function rainhead
  • Multifunction handshower with advanced spray engine offers full coverage and targeted massage spray settings
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 2.5 gpm (9.5 lpm) rainhead and handshower flow rates
  • Diverter switches water between rainhead and handshower
  • Check valves installed in handshower, shower hose and diverter valve for backflow prevention
  • Requires Certification
Dimensions & Measurements
Height
45-1/2 in
Width
3 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Warranty & Product Information
ADA Compliant
No
Type
K45208-Y-CP
WaterSense Labeled
No
UPC
195711054340