24 in. Expandable Furniture Vanity Cabinet in Westwood
Westmore® 24 in. Expandable Furniture Vanity Cabinet in Westwood
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single door, hinged left, with adjustable hinges
- Adjustable shelf
- Catalyzed polyurethane provides a durable moisture-resistant finish
- Coordinates with the Westmore mirror
- Express™ vanities are easy to transport and set up in minutes
Recommended Accessories
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Westmore®
- Color Finish Category:
- Browns
- Color Finish Name:
- Westwood
- Depth:
- 21-1/2 in
- Height:
- 33-1/2 in
- IAPMO Listed -:
- No
- Length:
- 24 in
- Material:
- Ailanthus Solids, Ash Veneers
- Width:
- 21-1/2 in