36 in. Ailanthus Vanity Cabinet in Westwood

You last purchased this on
 
KOHLER

Westmore® 36 in. Ailanthus Vanity Cabinet in Westwood

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Westmore® 36 in. Ailanthus Vanity Cabinet in Westwood

  • Fast #
  • Part #K2489-F41
  • Item #3313588
  • Manufacturer Part #2489-F41
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Westwood Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double doors with adjustable hinges
  • Adjustable shelf
  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Coordinates with the Westmore™ mirror
  • Express™ vanities are easy to transport and set up in minutes
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Collection:
Westmore®
Color Finish Category:
Browns
Color Finish Name:
Westwood
Depth:
21-1/2 in
Height:
33-3/16 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Plastic
Width:
36 in