9-1/8 x 14-3/8 In. Sink Rack For Left Bowl Stainless Steel

You last purchased this on
 
KOHLER

Wheatland® 9-1/8 x 14-3/8 In. Sink Rack For Left Bowl Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Wheatland® 9-1/8 x 14-3/8 In. Sink Rack For Left Bowl Stainless Steel

  • Fast #
  • Part #K6148-ST
  • Item #4125809
  • Manufacturer Part #6148-ST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Stainless steel
  • Helps protect sink surface from daily wear
  • Fits in the left bowl of the Kohler® K-5870 Wheatland® kitchen sink
  • Rubber feet provide added protection
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-5870 Wheatland® Kitchen Sink
CARB OTC LEED Compliant:
No
Collection:
Wheatland®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
1 in
IAPMO Listed -:
No
Length:
14-3/8 in
Material:
Stainless Steel
Width:
9-1/8 in