DESCRIPTION

  • For use with Kohler® experience whirlpools with neckjets or BubbleMassage™
  • Includes stand

Kohler Whirlpool Neckjets Remote Control

K1705-NA

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Experience Whirlpools with Neckjets or BubbleMassage™
CARB OTC LEED Compliant
No
Color Finish
Grey
Color Finish Category
Greys
GSA Approved
No
Height
1-5/16 in
IAPMO Listed
No
Length
17-4/5 in
Material
Metal, Plastic
Width
7-9/10 in

Starting at
$203.73
EACH
  • QUANTITY

DOCUMENTS