Kohler

Whist® Undermount Basin in Translucent Sapphire

Part #K2741-TG6  |  Manufacturer Part #2741-TG6

Color/Finish: Translucent Sapphire

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bowl-shaped basin with concentric ring styling
  • No faucet holes and requires wall-mount or counter mount faucet
  • Glass material provides a strong durable surface that is easy to clean
  • Fits standard 14" x 17" countertop cutout

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI Z124, ANSI Z401]

ASME Specifications: ASME A112.19.2

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.11, CSA B45.5]

Collection: Whist®

Color Finish: Translucent Sapphire

Color Finish Category: Blues

Drain Location: Center

Drain Opening: 1-5/8 in

GSA Approved: No

IAPMO Listed: Yes

Length: 19 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19 in x 16-1/8 in

Product Type: Basin

Shape: Oval

Sink Bowl Size: 17-3/16 in x 14-3/16 in x 4-3/4 in

Sink Depth: 5-3/8 in

Sink Installation Type: Undermount

Sink Material: Glass

Sink Size Range: Less than 20 in

WaterSense Labeled: No

Width: 16-1/8 in