DESCRIPTION

  • For Fairfax® single-control faucets

Kohler Fairfax® White Plug Button

KGP78205

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Fairfax®
Color Finish
White
Color Finish Category
Whites
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle

Starting at
$4.88
EACH
  • QUANTITY