KOHLER
Whitehaven® 17-5/16 x 14-1/2 in. Stainless Steel Rack
Part #K8395-ST | Item #5070292 | Manufacturer Part #8395-ST
Size:
17-5/16 in x 14-1/2 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Fits in the bowl of the Kohler® K-5664 and Kohler® K-5665 Whitehaven® kitchen sinks
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
Brand Model Compatibility: Whitehaven® K-5664 and K-5665
CARB OTC LEED Compliant: No
Collection: Whitehaven®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 1-1/4 in
GSA Approved: No
IAPMO Listed: No
Length: 17-5/16 in
Material: Stainless Steel
Product Type: Rack
Shape: Rectangular
Size: 17-5/16 in x 14-1/2 in
Thickness: 1-1/4 in
Width: 14-1/2 in