Whitehaven® 23-1/2 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink in Almond

Part #K5665-47  |  Item #5070452  |  Manufacturer Part #5665-47

$1,110.53 EACH
(Pricing is for Almond)

Color/Finish: Almond

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits minimum 24" apron sink base cabinet
  • Single bowl
  • Depth: 9"
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Center drain location
  • Includes cutout templates

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Whitehaven®

Color Finish: Almond

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 23-1/2 in x 21-9/16 in

Shape: Rectangular

Sink Bowl Size: 18-13/16 in x 18-1/16 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: [Farmhouse, Undermount]

Sink Material: Cast Iron

Sink Size Range: 20 in - 25 in