23-1/2 x 21-9/16 in. No Hole Cast Iron Single Bowl Undermount Kitchen Sink in Biscuit
Whitehaven® 23-1/2 x 21-9/16 in. No Hole Cast Iron Single Bowl Undermount Kitchen Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single bowl
- Depth: 9"
- Fits minimum 24" base cabinet width
- Includes cutout templates
- No faucet holes
- Center drain location
- Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
- Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Whitehaven®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-13/16 in x 18-1/16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-1/2 in x 21-9/16 in