Whitehaven® 23-1/2 x 21-9/16 in. No Hole Cast Iron Single Bowl Undermount Kitchen Sink in Dune

Part #K5664-NY  |  Item #5070376  |  Manufacturer Part #5664-NY

$1,332.83 EACH

Color/Finish: Dune

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Whitehaven® 23-1/2 x 21-9/16 in. No Hole Cast Iron Single Bowl Undermount Kitchen Sink in Dune /$1,332.83

Product Details

  • Fits minimum 24" base cabinet width
  • Single bowl
  • Depth: 9"
  • Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Center drain location
  • Includes cutout templates

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Whitehaven®

Color Finish: Dune

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 23-1/2 in x 21-9/16 in

Shape: Rectangular

Sink Bowl Size: 18-13/16 in x 18-1/16 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Farmhouse, Undermount

Sink Material: Cast Iron

Sink Size Range: 20 in - 25 in