Whitehaven® 32-11/16 x 21-9/16 in. No Hole Cast Iron Single Bowl Undermount Kitchen Sink in Cane Sugar™

Part #K5827-FD  |  Item #4643454  |  Manufacturer Part #5827-FD

$1,456.54 EACH
(Pricing is for Cane Sugar™)

Color/Finish: Cane Sugar™

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits minimum 33" apron sink base cabinet
  • Single bowl
  • Depth: 9"
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Basin slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes cutout templates

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Whitehaven®

Color Finish: Cane Sugar™

Color Finish Category: Neutrals

Drain Location: Right

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 32-11/16 in x 21-9/16 in

Shape: Rectangular

Sink Bowl Size: 27-3/4 in x 18-1/16 in x 8-13/16 in

Sink Depth: 9-5/8 in

Sink Installation Type: Undermount

Sink Material: Enameled Cast Iron

Sink Size Range: 31 in - 35 in