KOHLER
Whitehaven® 32-1/2 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink with Short Apron in Basalt
Part #K5826-FT | Item #4643484 | Manufacturer Part #5826-FT
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 6
How to get it:
Product Details
- Fits minimum 33" base cabinet width
- Single bowl
- Depth: 9"
- Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
- Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
- No faucet holes
- Basin slopes 2° toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Includes cutout templates
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.1
Application: Residential
CSA Certified: CSA B45.2
Center Size: 8 in
Collection: Whitehaven®
Color Finish: Basalt
Color Finish Category: Greys
Drain Location: Right
Drain Opening: 3-5/8 in
IAPMO Listed: No
Number Of Bowls: 1
Number of Holes: No Hole
Origin: Domestic
Overall Sink Size: 32-1/2 in x 21-9/16 in
Shape: Rectangular
Sink Bowl Size: 27-3/4 in x 18-1/16 in x 6-11/16 in
Sink Depth: 9-5/8 in
Sink Installation Type: Undermount
Sink Material: Cast Iron
Sink Size Range: 31 in - 35 in