34 x 19-5/16 in. No-Hole 2-Bowl Undermount Cast Iron Kitchen Sink with Center Rear Drain in Mexican Sand™
Whitehaven® 34 x 19-5/16 in. No-Hole 2-Bowl Undermount Cast Iron Kitchen Sink with Center Rear Drain in Mexican Sand™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large/medium bowls
- Depth: 9"
- Minimum base cabinet width 36"
- Basin slopes toward drain to minimize water pooling
- No faucet holes
- Smart Divide® features a low dividing barrier that increases workspace and versatility
- Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
- Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
- Offset drain increases workspace in the sink and storage space underneath
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Collection:
- Whitehaven®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Mexican Sand™
- Depth:
- 9-5/8 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-13/16 in x 18-1/16 in x 9 in
- Sink Bowl Size, Right:
- 10-5/16 in x 18-1/16 in x 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 34 in x 19-5/16 in