KOHLER

Whitehaven® 35-11/16 x 21-9/16 in. No Hole Cast Iron Double Bowl Apron Front Kitchen Sink in Caviar

Part #K6427-FP  |  Manufacturer Part #6427-FP

Color/Finish: Caviar

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits minimum 36" apron sink base cabinet
  • Large/medium bowls
  • Depth: 9"
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Smart Divide® features a low dividing barrier that increases workspace and versatility
  • Basin slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes cutout templates

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Whitehaven®

Color Finish: Caviar

Color Finish Category: Blacks

Drain Location: [Center, Rear Right]

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 35-11/16 in x 21-9/16 in

Right Bowl Size: 10-5/16 in x 18-1/16 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 18-13/16 in x 18-1/16 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: [Apron Front, Undermount]

Sink Material: Cast Iron

Sink Size Range: Greater than 35 in