Whitehaven® 35-1/2 x 21-9/16 in. No Hole Cast Iron Double Bowl Apron Front Kitchen Sink in Thunder™ Grey

Part #K6426-58  |  Item #4569532  |  Manufacturer Part #6426-58

$1,680.79 EACH
(Pricing is for Thunder™ Grey)

Color/Finish: Thunder™ Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 36"
  • Large/medium bowls
  • Depth: 9"
  • Short apron allows sink to be used in most standard cabinetry or retrofitted to existing standard cabinetry
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Smart Divide® features a low dividing barrier that increases workspace and versatility
  • Basin slopes toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Whitehaven®

Color Finish: Thunder™ Grey

Color Finish Category: Greys

Drain Location: [Center, Right]

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 2

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 35-1/2 in x 21-9/16 in

Right Bowl Size: 10-5/16 in x 18-1/16 in x 9 in

Shape: Rectangular

Sink Bowl Size Left: 18-13/16 in x 18-1/16 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Undermount

Sink Material: Cast Iron

Sink Size Range: Greater than 35 in