DESCRIPTION

  • Coordinates with Loure® faucets and accessories
  • Flow rate: 1.2 gpm
  • Fluid design lines for easy cleaning
  • Handles pre assembled on valves to simplify installation
  • Kohler® finishes resist corrosion and tarnishing exceeding industry durability standards by over two times
  • Two handle widespread sink faucet for 8" - 16" centers features unique recessed valve installation

Kohler Loure® Widespread Lavatory Faucet with Double Lever Handle

K14661-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
4-3/4 in
Spout Reach
3-7/8 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
Yes
Width
8 in

Starting at
$652.85
EACH
  • QUANTITY