DESCRIPTION

  • Aerator
  • Flexible connections
  • For 8" to 16" centers
  • Pop-up drain with 1 1/4" tailpiece
  • Porcelain Lever handles (Product shown with cross handles)
  • Spout reach: 7 1/4"
  • Stillness
  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

Kohler Stillness® Widespread Lavatory Faucet with Lever Handles

K942-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Stillness®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
4-1/2 in
Spout Reach
3-7/8 in
Trim Only
No
WaterSense Labeled
Yes
Width
12-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$552.28
EACH
  • QUANTITY