DESCRIPTION

  • Flexible supply lines
  • Flow rate: 1.2 gpm (gallons per minute)
  • Fluid design lines for ease of cleaning
  • Kohler® ceramic disk valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • Kohler® finishes resist corrosion and tarnishing and exceeding industry durability standards over 2 times
  • Remote recessed valve installation
  • Solid-brass construction for durability and reliability
  • Tall height for use with vessel sinks

Kohler Loure® Widespread Lavatory Faucet with Single Lever Handle

K14660-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
10-3/8 in
Spout Reach
5-1/4 in
Spout Type
High Gooseneck Spout
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/2 in

Starting at
$643.8
EACH
  • QUANTITY