• Cart

DESCRIPTION

  • Coordinate with your choice of Artifacts® handles for a personalized design
  • Flow rate: 1.2 gpm
  • Handles (sold separately)
  • Includes stationary spout with aerator and pop-up drain with 1-1/4" tailpiece
  • Laminar flow delivers a graceful stream while conserving water

Kohler Artifacts® Widespread Lavatory Spout Tall Column Design

K72760

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Artifacts®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
5-5/16 in
Spout Reach
6-5/8 in
Spout Type
Column
Trim Only
No
WaterSense Labeled
Yes
Width
2-11/16 in

Starting at
$455.45
EACH
  • QUANTITY