DESCRIPTION

  • Fairfax series widespread hot, cold and blank buttons

Kohler Revival® Widespread Plug Buttons

KGP1077792

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Revival®
Color Finish
White
Color Finish Category
Whites
Handle Type
Lever
Number of Handles
Single Handle

Starting at
$8.32
EACH
  • QUANTITY