DESCRIPTION

  • Completes Revival® design solution with Kohler® fixtures and accessories
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Material: Solid brass
  • Spout height: 6-1/4"
  • Trim only: Requires valve to complete installation
  • Two handle bath faucet trim

Kohler Revival® 3-Hole Widespread Tub Filler with Double Lever Handle

KT16119-4

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Revival®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
OD
Faucet Connection Size
7/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
16 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/4 in
Spout Reach
9-5/8 in
Spout Type
Non-Diverter
Trim Only
No
WaterSense Labeled
No
Width
8 in

Starting at
$1091.99
EACH
  • QUANTITY