This product requires certification to purchase.

Elongated Toilet Seat in White

KOHLER

Willow™ Quiet-Close™ Elongated Toilet Seat in White

  • Fast #
  • Part #K30781-0
  • Item #10334022
  • Manufacturer Part #30781-0
4 out of 5 Customer Rating
Brand image
KOHLER

Willow™ Quiet-Close™ Elongated Toilet Seat in White

  • Fast #
  • Part #K30781-0
  • Item #10334022
  • Manufacturer Part #30781-0
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Recommended for use on K-1381 and K-28161 Veil toilets, K-5172 San Souci toilet, K-75790 Persuade toilet, and K-78080 Reach toilet
  • Quiet-Close™ elongated lid and seat prevents slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Grip-Tight installation hardware makes it easy to fasten the seat – everything is done from above the bowl
  • Color-matched plastic hinge
  • Hinge is concealed by lid when closed to offer a clean profile
  • Unit lifts off effortlessly for easy cleaning and clicks back into place when done
  • Contoured seat for user comfort
  • Thermoset plastic material is strong and durable, allowing for a thin, modern aesthetic with enhanced scratch-resistance
  • Requires Certification
Dimensions & Measurements
Depth
2-1/4 in
Height
2-1/4 in
Length
19-3/8 in
Width
15-1/4 in
Characteristics & Features
Collection
Willow™ Quiet-Close™
Color Finish Category
Whites
Color Finish Name
White
Material
Thermoset Plastic
Seat Features
Soft Close Lid
Seat Type
Toilet
Toilet Seat Material
Plastic
Toilet Seat Shape
Elongated
Toilet Seat Type
Closed Front
Warranty & Product Information
ADA Compliant
No
Fits Brand
KOHLER
Type
K30781-0
UPC
195711095985