60 x 42 in. 3-Wall Alcove Air Bath with Integral Apron and Left Hand Drain in White

You last purchased this on
 
KOHLER

Windward® 60 x 42 in. 3-Wall Alcove Air Bath with Integral Apron and Left Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Windward® 60 x 42 in. 3-Wall Alcove Air Bath with Integral Apron and Left Hand Drain in White

  • Fast #
  • Part #K1112-GLA-0
  • Item #3408696
  • Manufacturer Part #1112-GLA-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Electronic keypad
  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Left-hand drain
  • Integral apron
  • Four-sided integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Decked oval shape creates a graceful and spacious bathing experience
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Bathtub Shape:
Oval in Rectangle
Bathtub Type:
Air Bath
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
57 gal
Collection:
Windward®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
22-1/4 in
Horsepower:
1 hp
IAPMO Listed -:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Number of Jets:
120
Number of Occupants:
1
UL Listed:
Yes
Volts:
120V
Watts:
300 W
Width:
42 in